Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21003-2262

21003-2262

58X2262 THERMO CERAM OIL SEAL ; 4.409"IDX5.709"OD

4.409" Shaft Dia; 5.709" Housing Bore; 0.551" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.551" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code

Part #

21003-2262

BDI #

364491

PRICE
$ 208.26 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.833
EAN
0717744194093
Generic Design Code
C_R_FF1
Lip Material
Ceramic Fiber
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
58
Other Features
Specialty | Assembled | High Temperature | Heavy Duty Case | With Inner Case | Grease Lubricated Applications Only
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
58X2262 THERMO CERAM CRS 4.409"ID 5.709"OD .551"T
Manufacturer Internal Number
21003-2262
Weight / LBS
1.836
Long Description
4.409" Shaft Dia; 5.709" Housing Bore; 0.551" Nominal Width; Ceramic Fiber Lip; Solid Seal; 0.551" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; 58 Seal Design Code
Actual Width
0.551 Inch | 13.995 Millimeter
Shaft Diameter
4.409 Inch | 111.989 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter
Housing Bore
5.709 Inch | 145.009 Millimeter