Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21069 / 2.125X2.763X0.25 CRW1 R

10733 / 1.063X1.983X0.25 CRW1 R

21069 / 2.125X2.763X0.25 CRW1 R

CRSEAL 21069 / 2.125X2.763X0.25 CRW1 R ; SGL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 2.763" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

21069

BDI #

1243511

PRICE
$ 22.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.022
UNSPSC
31411705
EAN
0085311023610
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21069
Weight / LBS
0.082
Long Description
Lip Seal; 2-1/8" Shaft Dia; 2.763" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
2.763 Inch | 70.18 Millimeter