Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

21086-2689

21086-4264

53X4264 N OIL SEAL ; 21.625"IDX23.625"OD

21-5/8" Shaft Dia; 23-5/8" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code

Part #

21086-4264

BDI #

365400

PRICE
$ 1,290.05 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31411705
EAN
0717744120207
Generic Design Code
GAR_53
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
53-L
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X4264 MILL-RIGHT N CRS 21.625"ID 23.625"OD 1.00
Manufacturer Internal Number
21086-4264
Weight / LBS
3.565
Long Description
21-5/8" Shaft Dia; 23-5/8" Housing Bore; 1" Nominal Width; Mill-Right N Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 53-L Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
23.625 Inch | 600.075 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
21.625 Inch | 549.275 Millimeter