Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21265 / 2.125X3.189X0.25 HM21 R

12407 / 1.25X1.979X0.25 HM21 R

21265 / 2.125X3.189X0.25 HM21 R

CRSEAL 21265 / 2.125X3.189X0.25 HM21 R ; SGL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

21265

BDI #

1246053

PRICE
$ 25.05 / each

QTY

INVENTORY:
20
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.092
UNSPSC
31411705
EAN
0085311023931
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21265
Weight / LBS
0.14
Long Description
Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Actual Width
0.25 Inch | 6.35 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter