Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21269 / 2.125X3.189X0.375 CRWA1 V

17100 / 1.704X3.034X0.5 CRWA1 R

21269 / 2.125X3.189X0.375 CRWA1 V

CRSEAL 21269 / 2.125X3.189X0.375 CRWA1 V ; DBL LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

21269

BDI #

1246056

PRICE
$ 47.98 / each

QTY

INVENTORY:
25
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.043
UNSPSC
31411705
EAN
0085311023955
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21269
Weight / LBS
0.148
Long Description
Lip Seal; 2-1/8" Shaft Dia; 3-3/16" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.125 Inch | 53.975 Millimeter
Housing Bore
3.189 Inch | 81.001 Millimeter