Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
21281 / 2.126X3.228X0.315 HMSA96 V

21281 / 2.126X3.228X0.315 HMSA96 V

21281 / 2.126X3.228X0.315 HMSA96 V

CRSEAL 21281/ 2.126X3.228X0.315 HMSA96 V ; LIP SEAL

Lip Seal; 2-1/8" Shaft Dia; 3.228" Housing Bore; 0.315" Nominal Width; Viton Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

21281

BDI #

1246058

PRICE
$ 18.16 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311885041
Generic Design Code
C_R_HMSA96
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
21281
Weight / LBS
0.144
Long Description
Lip Seal; 2-1/8" Shaft Dia; 3.228" Housing Bore; 0.315" Nominal Width; Viton Lip; Solid Seal; 0.315" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Nominal Width
0.315 Inch | 8.001 Millimeter
Shaft Diameter
2.126 Inch | 54 Millimeter
Housing Bore
3.228 Inch | 81.991 Millimeter
Actual Width
0.315 Inch | 8.001 Millimeter