Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HDL-5990-R / 14.75X16.5X0.687 HDL R

21852-4128

64X4128 V OIL SEAL ; 13.5"IDX15.5"OD

13-1/2" Shaft Dia; 15-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21852-4128

BDI #

370109

PRICE
$ 2,765.83 / each
$ 2,949.26 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.803
UNSPSC
31411705
EAN
0717744027872
Generic Design Code
C_R_HDL
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4128 MILL-RIGHT V CRS KANBAN 13.500"ID 15.500"O
Manufacturer Internal Number
21852-4128
Weight / LBS
6.18
Long Description
13-1/2" Shaft Dia; 15-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right V Lip; Solid Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Housing Bore
15.5 Inch | 393.7 Millimeter
Shaft Diameter
13.5 Inch | 342.9 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter