Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13203TC-BX

22.5X35X6ADL

22.5X35X06ADL NBR SHAFT SEAL ; RUBBER COVER STEEL

22.5MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code

Part #

22.53506ADL

BDI #

447079

PRICE
$ 6.41 / each

QTY

CATEGORY
Brand
Manufacturer Name
HARWAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
Generic Design Code
C_R_HMSA7
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
ADL
Other Features
Press Fit Mounting | For Low Pressure Application
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Manufacturer Item Number
22.5 35 06ADL
Weight / LBS
0.08
Long Description
22.5MM Shaft Dia; 35MM Housing Bore; 6MM Nominal Width; Nitrile Lip; Solid Seal; 6MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; ADL Seal Design Code
Nominal Width
0.236 Inch | 6 Millimeter
Actual Width
0.236 Inch | 6 Millimeter
Shaft Diameter
0.886 Inch | 22.5 Millimeter
Housing Bore
1.378 Inch | 35 Millimeter