Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2200017 / 22X23X0.5 HS7 R

1150557 OBSOLETE DO NOT USE 07/22

2200017 / 22X23X0.5 HS7 R

CRSEAL 2200017/ 22X23X0.5 HS7 R LIP SEAL

Lip Seal; 22" Shaft Dia; 23" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2200017

BDI #

1246225

PRICE
$ 1,341.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.87
UNSPSC
31411705
EAN
0085311136242
Generic Design Code
C_R_HS7
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2200017
Weight / LBS
4.133
Long Description
Lip Seal; 22" Shaft Dia; 23" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
23 Inch | 584.2 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
22 Inch | 558.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter