Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2200953 / 22X24X1.25 HDSD1 RR

2200953 / 22X24X1.25 HDSD1 RR

2200953 / 22X24X1.25 HDSD1 RR

CRSEAL 2200953 / 22X24X1.25 HDSD1 RR ; DBL LIP SEAL

22" Shaft Dia; 24" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code

Part #

2200953

BDI #

1246283

PRICE
$ 3,675.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.76
UNSPSC
31411705
EAN
0085311264464
Generic Design Code
C_R_HDSD1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDSD1
Other Features
Large | With Inner Case | 2 Springs
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2200953
Weight / LBS
10.501
Long Description
22" Shaft Dia; 24" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDSD1 Seal Design Code
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
22 Inch | 558.8 Millimeter
Housing Bore
24 Inch | 609.6 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter