Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3100550 / 31X33X0.813 HDS1 R

220X260X20 HDS1 R

CRSEAL 220X260X20 HDS1 R SGL LIP SEAL

220MM Shaft Dia; 260MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code

Part #

220X260X20 HDS1 R

BDI #

1246359

PRICE
$ 434.28 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.62
UNSPSC
31411705
EAN
0085311097529
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
220X260X20 HDS1 R
Weight / LBS
3.353
Long Description
220MM Shaft Dia; 260MM Housing Bore; 20MM Nominal Width; Nitrile Lip; Solid Seal; 20MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS1 Seal Design Code
Housing Bore
10.236 Inch | 260 Millimeter
Actual Width
0.787 Inch | 20 Millimeter
Shaft Diameter
8.661 Inch | 220 Millimeter
Nominal Width
0.787 Inch | 20 Millimeter