Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2225230 / 22.25X23.75X0.625 HDS1 R

2225230 / 22.25X23.75X0.625 HDS1 R

2225230 / 22.25X23.75X0.625 HDS1 R

CRSEAL 2225230/ 22.25X23.75X0.625 HDS1 R ; SGL LIP SEAL

Lip Seal; 22-1/4" Shaft Dia; 23-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2225230

BDI #

1246626

PRICE
$ 1,386.93 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
4.73
UNSPSC
31411705
EAN
0085311136808
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2225230
Weight / LBS
10.431
Long Description
Lip Seal; 22-1/4" Shaft Dia; 23-3/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Shaft Diameter
22.25 Inch | 565.15 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
23.75 Inch | 603.25 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter