Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2225588 / 22.25X24.25X1 HS8 R

2225588 / 22.25X24.25X1 HS8 R

2225588 / 22.25X24.25X1 HS8 R

CRSEAL 2225588 / 22.25X24.25X1 HS8 R ; SGL LIP SEAL

Lip Seal; 22-1/4" Shaft Dia; 24-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2225588

BDI #

1246645

PRICE
$ 1,413.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31411705
EAN
0085311136921
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2225588
Weight / LBS
4.323
Long Description
Lip Seal; 22-1/4" Shaft Dia; 24-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
24.25 Inch | 615.95 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
22.25 Inch | 565.15 Millimeter