Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

32395 / 3.25X4.249X0.375 CRWA1 R

2228956TB-H-BX

2228956TB-H-BX LIP SHAFT SEAL ; NITRILE DBL SPRING

2-1/4" Shaft Dia; 2.89" Housing Bore; 0-9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code

Part #

75009428

BDI #

887517

PRICE
$ 23.46 / each

QTY

CATEGORY
Manufacturer Name
FREUDENBERG GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0750886388661
Generic Design Code
C_R_CRWA1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
TB-H
Category - BDI
Oil Seal
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2228956TB-H
Long Description
2-1/4" Shaft Dia; 2.89" Housing Bore; 0-9/16" Nominal Width; Nitrile Lip; Solid Seal; 9/16" Actual Width; Yes Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; TB-H Seal Design Code
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.562 Inch | 14.275 Millimeter
Nominal Width
0.562 Inch | 14.275 Millimeter
Housing Bore
2.89 Inch | 73.406 Millimeter