Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22371 / 2.25X3.035X0.374 HMSH4 R

22371 / 2.25X3.035X0.374 HMSH4 R

22371 / 2.25X3.035X0.374 HMSH4 R

CRSEAL 22371 / 2.25X3.035X0.374 HMSH4 R ; SGL LIP SEAL

Lip Seal; 2-1/4" Shaft Dia; 3.035" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH4 Seal Design Code

Part #

22371

BDI #

1246870

PRICE
$ 33.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.051
UNSPSC
31411705
EAN
0085311024853
Generic Design Code
C_R_HMSH4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSH4
Other Features
With Inner Case | Flanged OD
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22371
Weight / LBS
0.146
Long Description
Lip Seal; 2-1/4" Shaft Dia; 3.035" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSH4 Seal Design Code
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Housing Bore
3.035 Inch | 77.089 Millimeter