Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22505 / 2.25X3.372X0.475 HMSA27 P

22505 / 2.25X3.372X0.475 HMSA27 P

22505 / 2.25X3.372X0.475 HMSA27 P

CRSEAL 22505 / 2.25X3.372X0.475 HMSA27 P ; DBL LIP SEAL

Oil Seal; 2-1/4" Shaft Dia; 3.372" Housing Bore; 0.475" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.475" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA27 Seal Design Code

Part #

22505

BDI #

22779333

PRICE
$ 52.72 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.14
UNSPSC
31411705
EAN
0085311466110
Generic Design Code
C_R_HMSA27
Lip Material
Polyacrylate Elastomer
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA27
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 2-1/4" Shaft Dia; 3.372" Housing Bore; 0.475" Nominal Width; Polyacrylate Elastomer Lip; Solid Seal; 0.475" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA27 Seal Design Code
Nominal Width
0.475 Inch | 12.065 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Actual Width
0.475 Inch | 12.065 Millimeter
Housing Bore
3.372 Inch | 85.649 Millimeter