Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22550 / 2.25X3.371X0.375 HM14 R

18543 / 1.875X2.401X0.275 HM14 R

22550 / 2.25X3.371X0.375 HM14 R

CRSEAL 22550 / 2.25X3.371X0.375 HM14 R ; SGL LIP SEAL

Lip Seal; 2-1/4" Shaft Dia; 3.371" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

22550

BDI #

1246935

PRICE
$ 26.49 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
UNSPSC
31411705
EAN
0085311025126
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22550
Weight / LBS
0.12
Long Description
Lip Seal; 2-1/4" Shaft Dia; 3.371" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.371 Inch | 85.623 Millimeter
Shaft Diameter
2.25 Inch | 57.15 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter