Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
22835 / 2.281X3.154X0.375 HM21 R

25028 / 2.5X3.505X0.25 HM21 R

22835 / 2.281X3.154X0.375 HM21 R

CRSEAL 22835 / 2.281X3.154X0.375 HM21 R ; SGL LIP SEAL

Lip Seal; 2-9/32" Shaft Dia; 3.154" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code

Part #

22835

BDI #

1246975

PRICE
$ 26.72 / each

QTY

INVENTORY:
26
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31411705
EAN
0085311025386
Generic Design Code
C_R_HM21
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM21
Other Features
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22835
Weight / LBS
0.126
Long Description
Lip Seal; 2-9/32" Shaft Dia; 3.154" Housing Bore; 3/8" Nominal Width; Nitrile Lip; Solid Seal; 3/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM21 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Shaft Diameter
2.281 Inch | 57.937 Millimeter
Housing Bore
3.154 Inch | 80.112 Millimeter