Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

5751

22X30X4 HM4 R

CRSEAL 22X30X4 HM4 R SINGLE LIP SEAL

Lip Seal; 22MM Shaft Dia; 30MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code

Part #

22X30X4 HM4 R

BDI #

1246989

PRICE
$ 11.18 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.032
UNSPSC
31411705
EAN
0085311226783
Generic Design Code
C_R_HM4
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
HM4
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
22X30X4 HM4 R
Weight / LBS
0.07
Long Description
Lip Seal; 22MM Shaft Dia; 30MM Housing Bore; 4MM Nominal Width; Nitrile Lip; Solid Seal; 4MM Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel and Rubber Case Construction; HM4 Seal Design Code
Actual Width
0.157 Inch | 4 Millimeter
Shaft Diameter
0.866 Inch | 22 Millimeter
Housing Bore
1.181 Inch | 30 Millimeter
Nominal Width
0.157 Inch | 4 Millimeter