Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23046 / 2.313X3.061X0.313 CRW1 R

25X37X7 CRW1 R

23046 / 2.313X3.061X0.313 CRW1 R

CRSEAL 23046 / 2.313X3.061X0.313 CRW1 R ; SGL LIP SEAL

Lip Seal; 2-5/16" Shaft Dia; 3.061" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

23046

BDI #

1247220

PRICE
$ 27.54 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311025492
Generic Design Code
C_R_CRW1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23046
Weight / LBS
0.126
Long Description
Lip Seal; 2-5/16" Shaft Dia; 3.061" Housing Bore; 5/16" Nominal Width; Nitrile Lip; Solid Seal; 5/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Housing Bore
3.061 Inch | 77.749 Millimeter
Nominal Width
0.313 Inch | 7.95 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Actual Width
0.313 Inch | 7.95 Millimeter