Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23063 / 2.313X3.125X0.375 CRWA1 V

102X116X14TB

23063 / 2.313X3.125X0.375 CRWA1 V

CRSEAL 23063 / 2.313X3.125X0.375 CRWA1 V ; DBL LIP SEAL

Lip Seal; 2-5/16" Shaft Dia; 3-1/8" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code

Part #

23063

BDI #

1247279

PRICE
$ 61.98 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.039
UNSPSC
31411705
EAN
0085311025522
Generic Design Code
C_R_CRWA1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWA1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23063
Weight / LBS
0.134
Long Description
Lip Seal; 2-5/16" Shaft Dia; 3-1/8" Housing Bore; 3/8" Nominal Width; Viton Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWA1 Seal Design Code
Nominal Width
0.375 Inch | 9.525 Millimeter
Housing Bore
3.125 Inch | 79.375 Millimeter
Shaft Diameter
2.313 Inch | 58.75 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter