Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1150524 / 11.5X13.5X0.625 HDS2 V

230X285X23 HDS2 R

CRSEAL 230X285X23 HDS2 R SGL LIP SEAL

230MM Shaft Dia; 285MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

230X285X23 HDS2 R

BDI #

1247430

PRICE
$ 696.44 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.85
UNSPSC
31411705
EAN
0085311183840
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
230X285X23 HDS2 R
Weight / LBS
4.099
Long Description
230MM Shaft Dia; 285MM Housing Bore; 23MM Nominal Width; Nitrile Lip; Solid Seal; 23MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Shaft Diameter
9.055 Inch | 230 Millimeter
Nominal Width
0.906 Inch | 23 Millimeter
Housing Bore
11.22 Inch | 285 Millimeter
Actual Width
0.906 Inch | 23 Millimeter