Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2350768 / 23.5X25.75X1 HS8 R

2350768 / 23.5X25.75X1 HS8 R

2350768 / 23.5X25.75X1 HS8 R

CRSEAL 2350768 / 23.5X25.75X1 HS8 R ; SGL LIP SEAL

23-1/2" Shaft Dia; 25-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2350768

BDI #

22780755

PRICE
$ 671.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.3
UNSPSC
31411705
EAN
0085311534390
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
2350768
Weight / LBS
5.071
Long Description
23-1/2" Shaft Dia; 25-3/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Nominal Width
1 Inch | 25.4 Millimeter
Housing Bore
25.75 Inch | 654.05 Millimeter
Shaft Diameter
23.5 Inch | 596.9 Millimeter
Actual Width
1 Inch | 25.4 Millimeter