Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23590 / 2.359X3.938X0.686 PLUSXL P

34971 / 3.5X4.547X0.9 PLUSXL R

23590 / 2.359X3.938X0.686 PLUSXL P

CRSEAL 23590/ 2.359X3.938X0.686 PLUSXL P ; SCOT SEAL

Lip Seal; 2-23/64" Shaft Dia; 3-15/16" Housing Bore; 0.686" Nominal Width; Polyacrylate Lip; Solid Seal; 0.686" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code

Part #

23590

BDI #

1247970

PRICE
$ 107.18 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31411705
EAN
0085311296700
Generic Design Code
C_R_SCOT PLUS XL
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOT PLUS XL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
23590
Weight / LBS
0.449
Long Description
Lip Seal; 2-23/64" Shaft Dia; 3-15/16" Housing Bore; 0.686" Nominal Width; Polyacrylate Lip; Solid Seal; 0.686" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Shaft Diameter
2.359 Inch | 59.919 Millimeter
Actual Width
0.686 Inch | 17.424 Millimeter
Housing Bore
3.938 Inch | 100.025 Millimeter
Nominal Width
0.686 Inch | 17.424 Millimeter