Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2375902 / 23.75X26.75X1.5 HDS1 R

590797 / 9.25X11.25X0.75 HDS1 R

2375902 / 23.75X26.75X1.5 HDS1 R

CRSEAL 2375902 / 23.75X26.75X1.5 HDS1 R ; SGL LIP SEAL

Lip Seal; 23-3/4" Shaft Dia; 26-3/4" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2375902

BDI #

1248009

PRICE
$ 1,899.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.26
UNSPSC
31411705
EAN
0085311138314
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2375902
Weight / LBS
11.617
Long Description
Lip Seal; 23-3/4" Shaft Dia; 26-3/4" Housing Bore; 1-1/2" Nominal Width; Nitrile Lip; Solid Seal; 1-1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1.5 Inch | 38.1 Millimeter
Shaft Diameter
23.75 Inch | 603.25 Millimeter
Nominal Width
1.5 Inch | 38.1 Millimeter
Housing Bore
26.75 Inch | 679.45 Millimeter