Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
23885 / 2.402X2.992X0.276 HMSA96 P

23885 / 2.402X2.992X0.276 HMSA96 P

23885 / 2.402X2.992X0.276 HMSA96 P

CRSEAL 23885/ 2.402X2.992X0.276 HMSA96 P ; LIP SEAL

Lip Seal; 2.402" Shaft Dia; 2.992" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code

Part #

23885

BDI #

1248033

PRICE
$ 27.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311902373
Generic Design Code
C_R_HMSA96
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA96
Other Features
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
23885
Weight / LBS
0.084
Long Description
Lip Seal; 2.402" Shaft Dia; 2.992" Housing Bore; 0.276" Nominal Width; Polyacrylate Lip; Solid Seal; 0.276" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA96 Seal Design Code
Actual Width
0.276 Inch | 7.01 Millimeter
Housing Bore
2.992 Inch | 75.997 Millimeter
Nominal Width
0.276 Inch | 7.01 Millimeter
Shaft Diameter
2.402 Inch | 61.011 Millimeter