Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24056-6338

24056-6338

61X6338 GYLON 316SS OIL SEAL ; 4.331"IDX5.118"OD

4.331" Shaft Dia; 5.118" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code

Part #

24056-6338

BDI #

20440377

PRICE
$ 518.40 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.181
UNSPSC
31411705
EAN
0717744854713
Generic Design Code
GAR_P/SI | 61 Reverse
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61 Reverse
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24056-6338
Manufacturer Internal Number
24056-6338
Weight / LBS
0.4
Long Description
4.331" Shaft Dia; 5.118" Housing Bore; 0.472" Nominal Width; FDA Gylon Lip; Solid Seal; 0.472" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Reverse Seal Design Code
Housing Bore
5.118 Inch | 129.997 Millimeter
Nominal Width
0.472 Inch | 11.989 Millimeter
Shaft Diameter
4.331 Inch | 110.007 Millimeter
Actual Width
0.472 Inch | 11.989 Millimeter