Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

592626 / 8.75X10X0.625 HDS2 R

240X270X16 HDS2 R

CRSEAL 240X270X16 HDS2 R SGL LIP SEAL

Lip Seal; 240MM Shaft Dia; 270MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code

Part #

240X270X16 HDS2 R

BDI #

1248414

PRICE
$ 420.87 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
UNSPSC
31411705
EAN
0085311097727
Generic Design Code
C_R_HDS2
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS2
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
240X270X16 HDS2 R
Weight / LBS
3.473
Long Description
Lip Seal; 240MM Shaft Dia; 270MM Housing Bore; 16MM Nominal Width; Nitrile Lip; Solid Seal; 16MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case Construction; HDS2 Seal Design Code
Nominal Width
0.63 Inch | 16 Millimeter
Housing Bore
10.63 Inch | 270 Millimeter
Actual Width
0.63 Inch | 16 Millimeter
Shaft Diameter
9.449 Inch | 240 Millimeter