Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24060-8887

24125-1848

61X1848 GYLON 316SS OIL SEAL ; 2.953"IDX3.740"OD

2-61/64" Shaft Dia; 3.74" Housing Bore; 0.512" Nominal Width; FDA Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code

Part #

24125-1848

BDI #

372008

PRICE
$ 352.15 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
EAN
0717744617097
Generic Design Code
GAR_P/SI | 61
Lip Material
FDA Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
24125-1848
Manufacturer Internal Number
24125-1848
Weight / LBS
0.29
Long Description
2-61/64" Shaft Dia; 3.74" Housing Bore; 0.512" Nominal Width; FDA Gylon Lip; Solid Seal; 0.512" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Shaft Diameter
2.953 Inch | 75.006 Millimeter
Housing Bore
3.74 Inch | 94.996 Millimeter
Actual Width
0.512 Inch | 13.005 Millimeter
Nominal Width
0.512 Inch | 13.005 Millimeter