Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2425560 / 24.25X26.25X0.875 HDS1 R

1536690 / 15.359X17.709X0.906 HDS1 R

2425560 / 24.25X26.25X0.875 HDS1 R

CRSEAL 2425560/ 24.25X26.25X0.875 HDS1 R ; SGL LIP SEAL

Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2425560

BDI #

1248560

PRICE
$ 1,899.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.19
UNSPSC
31411705
EAN
0085311138796
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2425560
Weight / LBS
11.467
Long Description
Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 7/8" Nominal Width; Nitrile Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
0.875 Inch | 22.225 Millimeter
Shaft Diameter
24.25 Inch | 615.95 Millimeter
Housing Bore
26.25 Inch | 666.75 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter