Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2425580 / 24.25X26.25X1 HDS1 R

670X710X20 HDS1 R

2425580 / 24.25X26.25X1 HDS1 R

CRSEAL 2425580 / 24.25X26.25X1 HDS1 R ; SGL LIP SEAL

Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2425580

BDI #

1248562

PRICE
$ 1,899.23 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.19
UNSPSC
31411705
EAN
0085311138802
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2425580
Weight / LBS
11.467
Long Description
Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Housing Bore
26.25 Inch | 666.75 Millimeter
Actual Width
1 Inch | 25.4 Millimeter
Shaft Diameter
24.25 Inch | 615.95 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter