Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2425588 / 24.25X26.25X1 HS8 R

2425588 / 24.25X26.25X1 HS8 R

2425588 / 24.25X26.25X1 HS8 R

CRSEAL 2425588 / 24.25X26.25X1 HS8 R ; SGL LIP SEAL

Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2425588

BDI #

1248563

PRICE
$ 1,533.97 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31411705
EAN
0085311138819
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2425588
Weight / LBS
5.998
Long Description
Lip Seal; 24-1/4" Shaft Dia; 26-1/4" Housing Bore; 1" Nominal Width; Nitrile Lip; Split Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
24.25 Inch | 615.95 Millimeter
Housing Bore
26.25 Inch | 666.75 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Actual Width
1 Inch | 25.4 Millimeter