Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2450018 / 24.5X25.5X0.5 HS8 R

1025368 / 10.25X12X0.625 HS8 R

2450018 / 24.5X25.5X0.5 HS8 R

CRSEAL 2450018 / 24.5X25.5X0.5 HS8 R ; SGL LIP SEAL

24-1/2" Shaft Dia; 25-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2450018

BDI #

1248598

PRICE
$ 1,419.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
2.1
UNSPSC
31411705
EAN
0085311385459
Generic Design Code
C_R_HS8
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2450018
Weight / LBS
4.646
Long Description
24-1/2" Shaft Dia; 25-1/2" Housing Bore; 1/2" Nominal Width; Nitrile Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
24.5 Inch | 622.3 Millimeter
Housing Bore
25.5 Inch | 647.7 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter