Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24702-0247

24702-0204

59X0204 V OIL SEAL ; 13.779"IDX15.354"OD

13.779" Shaft Dia; 15.354" Housing Bore; 0.709" Nominal Width; Mill-Right V Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24702-0204

BDI #

374585

PRICE
$ 2,514.45 / each
$ 2,771.76 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.76
EAN
0717744135447
Generic Design Code
GAR_59
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Other Features
Large | Assembled | Severe Service | Heavy Duty Case | With Inner Case | Reverse Bevel Lip Design Prevents Lip Rollover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
59X0204 MILL-RIGHT V CRS 13.779"ID 15.354"OD .709
Manufacturer Internal Number
24702-0204
Weight / LBS
3.88
Long Description
13.779" Shaft Dia; 15.354" Housing Bore; 0.709" Nominal Width; Mill-Right V Lip; Solid Seal; 0.709" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Nominal Width
0.709 Inch | 18.009 Millimeter
Housing Bore
15.354 Inch | 389.992 Millimeter
Shaft Diameter
13.779 Inch | 349.987 Millimeter
Actual Width
0.709 Inch | 18.009 Millimeter