Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24702-3665

24742-5277

59X5277 N OIL SEAL ; 11.811"IDX13.543"OD

11.811" Shaft Dia; 13.543" Housing Bore; 0.661" Nominal Width; Mill-Right N Lip; Solid Seal; 0.661" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code

Part #

24742-5277

BDI #

375023

PRICE
$ 616.81 / each
$ 679.94 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.324
EAN
0717744210076
Generic Design Code
GAR_59
Lip Material
Mill-Right N
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Steel
Seal Design Code
59
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Weight / LBS
1.326
Long Description
11.811" Shaft Dia; 13.543" Housing Bore; 0.661" Nominal Width; Mill-Right N Lip; Solid Seal; 0.661" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Steel Case; 59 Seal Design Code
Actual Width
0.661 Inch | 16.789 Millimeter
Nominal Width
0.661 Inch | 16.789 Millimeter
Housing Bore
13.543 Inch | 343.992 Millimeter
Shaft Diameter
11.811 Inch | 299.999 Millimeter