Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
24892 / 2.5X3.251X0.35 CRWA5 R

6151 / 0.625X0.999X0.25 CRWA5 R

24892 / 2.5X3.251X0.35 CRWA5 R

CRSEAL 24892 / 2.5X3.251X0.35 CRWA5 R ; DBL LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3-1/4" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA5 Seal Design Code

Part #

24892

BDI #

1248646

PRICE
$ 59.03 / each

QTY

INVENTORY:
12
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.081
UNSPSC
31411705
EAN
0085311026802
Generic Design Code
C_R_CRWA5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRWA5
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
24892
Weight / LBS
0.14
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3-1/4" Housing Bore; 0.35" Nominal Width; Nitrile Lip; Solid Seal; 0.35" Actual Width; Spring Loaded; 2 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRWA5 Seal Design Code
Nominal Width
0.35 Inch | 8.89 Millimeter
Housing Bore
3.251 Inch | 82.575 Millimeter
Actual Width
0.35 Inch | 8.89 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter