Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2500247 / 25X26.5X0.75 HS7 D

2500247 / 25X26.5X0.75 HS7 D

2500247 / 25X26.5X0.75 HS7 D

CRSEAL 2500247 / 25X26.5X0.75 HS7 D ; SGL LIP SEAL

Lip Seal; 25" Shaft Dia; 26-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code

Part #

2500247

BDI #

1248677

PRICE
$ 1,090.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
1.0
UNSPSC
31411705
EAN
0085311139281
Generic Design Code
C_R_HS7
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS7
Other Features
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2500247
Weight / LBS
5.161
Long Description
Lip Seal; 25" Shaft Dia; 26-1/2" Housing Bore; 3/4" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS7 Seal Design Code
Housing Bore
26.5 Inch | 673.1 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
25 Inch | 635 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter