Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-5788

25003-2702

23X2702 N OIL SEAL ; 3.820"IDX5.042"OD

3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right N Lip; Split Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-2702

BDI #

376923

PRICE
$ 74.12 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.054
EAN
0717744650629
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2702 MILL-RIGHT N SPLIT 3.820"ID 5.042"OD .395"
Manufacturer Internal Number
25003-2702
Weight / LBS
0.12
Long Description
3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right N Lip; Split Seal; 0.395" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
3.82 Inch | 97.028 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Housing Bore
5.042 Inch | 128.067 Millimeter
Nominal Width
0.395 Inch | 10.033 Millimeter