Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-4604

25003-5219

23X5219 N OIL SEAL ; 40.5"IDX42.5"OD

40-1/2" Shaft Dia; 42-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25003-5219

BDI #

378005

PRICE
$ 2,442.33 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.523
EAN
0717744094577
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X5219 MILL-RIGHT N SPLIT 40.500"ID 42.500"OD .8
Manufacturer Internal Number
25003-5219
Weight / LBS
5.563
Long Description
40-1/2" Shaft Dia; 42-1/2" Housing Bore; 13/16" Nominal Width; Mill-Right N Lip; Split Seal; 13/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Shaft Diameter
40.5 Inch | 1,028.7 Millimeter
Nominal Width
0.813 Inch | 20.65 Millimeter
Housing Bore
42.5 Inch | 1,079.5 Millimeter
Actual Width
0.813 Inch | 20.65 Millimeter