Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25284-4705

25003-5348

25003-5348 HI-PERFORMANCE SEAL ; 120MM ID X 150MM OD X 14MM W

Oil Seal; 4.724" Shaft Dia; 5-29/32" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-5348

BDI #

22820128

PRICE
$ 122.12 / each
$ 147.42 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.172
UNSPSC
31411705
EAN
0053893099248
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4.724" Shaft Dia; 5-29/32" Housing Bore; 0.551" Nominal Width; Nitrile Lip; Split Seal; 0.551" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
4.724 Inch | 119.99 Millimeter
Actual Width
0.551 Inch | 13.995 Millimeter
Housing Bore
5.906 Inch | 150.012 Millimeter
Nominal Width
0.551 Inch | 13.995 Millimeter