Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-5357

25003-5357

23X5357 N OIL SEAL ; 8.661"IDX9.842"OD

8.661" Shaft Dia; 9.842" Housing Bore; 0.59" Nominal Width; Mill-Right N Lip; Split Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-5357

BDI #

378067

PRICE
$ 287.38 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.292
EAN
0717744056148
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25003-5357
Manufacturer Internal Number
25003-5357
Weight / LBS
0.644
Long Description
8.661" Shaft Dia; 9.842" Housing Bore; 0.59" Nominal Width; Mill-Right N Lip; Split Seal; 0.59" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.59 Inch | 14.986 Millimeter
Shaft Diameter
8.661 Inch | 219.989 Millimeter
Actual Width
0.59 Inch | 14.986 Millimeter
Housing Bore
9.842 Inch | 249.987 Millimeter