Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-1085

25003-9435

25003-9435 OIL SEAL ; LARGE BORE 240MM ID X 280MM OD X 20MM W

Oil Seal; 9.448" Shaft Dia; 11.024" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25003-9435

BDI #

22841784

PRICE
$ 461.01 / each
$ 556.49 / each

QTY

CATEGORY
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31411705
EAN
0053893133324
Generic Design Code
GAR_23
Lip Material
Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 9.448" Shaft Dia; 11.024" Housing Bore; 0.787" Nominal Width; Nitrile Lip; Split Seal; 0.787" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.787 Inch | 19.99 Millimeter
Housing Bore
11.024 Inch | 280.01 Millimeter
Shaft Diameter
9.448 Inch | 239.979 Millimeter
Nominal Width
0.787 Inch | 19.99 Millimeter