Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2500559 / 25X27X0.916 HS8 D

593021 / 26.25X28.132X0.855 HS8 R

2500559 / 25X27X0.916 HS8 D

CRSEAL 2500559 / 25X27X0.916 HS8 D SEAL

Lip Seal; 25" Shaft Dia; 27" Housing Bore; 0.916" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code

Part #

2500559

BDI #

1248696

PRICE
$ 1,971.85 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
3.25
UNSPSC
31411705
EAN
0085311139441
Generic Design Code
C_R_HS8
Lip Material
Carboxylated Nitrile
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Rubber
Seal Design Code
HS8
Other Features
Large | 1 Butt Joint | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2500559
Weight / LBS
7.461
Long Description
Lip Seal; 25" Shaft Dia; 27" Housing Bore; 0.916" Nominal Width; Carboxylated Nitrile Lip; Split Seal; 0.916" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Rubber Case; HS8 Seal Design Code
Shaft Diameter
25 Inch | 635 Millimeter
Actual Width
0.916 Inch | 23.266 Millimeter
Housing Bore
27 Inch | 685.8 Millimeter
Nominal Width
0.916 Inch | 23.266 Millimeter