Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25006-1314

25006-1293

23X1293 V OIL SEAL ; 15.375"IDX16.25"OD

15-3/8" Shaft Dia; 16-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code

Part #

25006-1293

BDI #

379809

PRICE
$ 3,201.13 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.483
EAN
0717744115517
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X1293 MILL-RIGHT V SPLIT 15.375"ID 16.250"OD .4
Manufacturer Internal Number
25006-1293
Weight / LBS
1.064
Long Description
15-3/8" Shaft Dia; 16-1/4" Housing Bore; 7/16" Nominal Width; Mill-Right V Lip; Split Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Actual Width
0.437 Inch | 11.1 Millimeter
Housing Bore
16.25 Inch | 412.75 Millimeter
Shaft Diameter
15.375 Inch | 390.525 Millimeter
Nominal Width
0.437 Inch | 11.1 Millimeter