Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-7437

25006-6676

23X6676 V OIL SEAL ; 9.25"IDX10.25"OD

9-1/4" Shaft Dia; 10-1/4" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25006-6676

BDI #

380225

PRICE
$ 1,331.45 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.304
UNSPSC
31411705
EAN
0717744102036
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X6676 MILL-RIGHT V SPLIT 9.250"ID 10.250"OD .50
Manufacturer Internal Number
25006-6676
Weight / LBS
0.671
Long Description
9-1/4" Shaft Dia; 10-1/4" Housing Bore; 1/2" Nominal Width; Mill-Right V Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Housing Bore
10.25 Inch | 260.35 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
9.25 Inch | 234.95 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter