Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
2500780 / 25X27.5X1 HDS1 R

2388620 / 23.875X26X0.875 HDS1 R

2500780 / 25X27.5X1 HDS1 R

CRSEAL 2500780 / 25X27.5X1 HDS1 R SEAL

Lip Seal; 25" Shaft Dia; 27-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code

Part #

2500780

BDI #

1248720

PRICE
$ 1,891.84 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
5.36
UNSPSC
31411705
EAN
0085311139663
Generic Design Code
C_R_HDS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
HDS1
Other Features
Large | With Inner Case | Heavy Duty | With Spring Lock
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
2500780
Weight / LBS
11.837
Long Description
Lip Seal; 25" Shaft Dia; 27-1/2" Housing Bore; 1" Nominal Width; Nitrile Lip; Solid Seal; 1" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; HDS1 Seal Design Code
Actual Width
1 Inch | 25.4 Millimeter
Housing Bore
27.5 Inch | 698.5 Millimeter
Nominal Width
1 Inch | 25.4 Millimeter
Shaft Diameter
25 Inch | 635 Millimeter