Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-1280

25010-0962

23X0962 ES OIL SEAL ; 4.563"IDX5.875"OD

4-9/16" Shaft Dia; 5-7/8" Housing Bore; 9/16" Nominal Width; Mill-Right ES Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25010-0962

BDI #

380497

PRICE
$ 186.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.262
EAN
0717744173197
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25010-0962
Manufacturer Internal Number
25010-0962
Weight / LBS
0.577
Long Description
4-9/16" Shaft Dia; 5-7/8" Housing Bore; 9/16" Nominal Width; Mill-Right ES Lip; Split Seal; 9/16" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Actual Width
0.563 Inch | 14.3 Millimeter
Nominal Width
0.563 Inch | 14.3 Millimeter
Housing Bore
5.875 Inch | 149.225 Millimeter
Shaft Diameter
4.563 Inch | 115.9 Millimeter