Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25003-4651

25010-2440

23X2440 ES OIL SEAL ; 11.024"IDX12.795"OD

11.024" Shaft Dia; 12.795" Housing Bore; 0.866" Nominal Width; Mill-Right ES Lip; Split Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25010-2440

BDI #

380538

PRICE
$ 997.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.76
EAN
0717744202927
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2440 MILL-RIGHT ES SPLIT 11.024"ID 12.795"OD .
Manufacturer Internal Number
25010-2440
Weight / LBS
1.675
Long Description
11.024" Shaft Dia; 12.795" Housing Bore; 0.866" Nominal Width; Mill-Right ES Lip; Split Seal; 0.866" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.866 Inch | 21.996 Millimeter
Shaft Diameter
11.024 Inch | 280.01 Millimeter
Housing Bore
12.795 Inch | 324.993 Millimeter
Actual Width
0.866 Inch | 21.996 Millimeter