Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
25106 / 2.5X3.876X0.559 HMSA25 V

25106 / 2.5X3.876X0.559 HMSA25 V

25106 / 2.5X3.876X0.559 HMSA25 V

CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL

Lip Seal; 2-1/2" Shaft Dia; 3-7/8" Housing Bore; 0.559" Nominal Width; Viton Lip; Solid Seal; 0.559" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code

Part #

25106

BDI #

1248753

PRICE
$ 47.92 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.116
UNSPSC
31411705
EAN
0085311162739
Generic Design Code
C_R_HMSA25
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMSA25
Other Features
Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
25106
Weight / LBS
0.311
Long Description
Lip Seal; 2-1/2" Shaft Dia; 3-7/8" Housing Bore; 0.559" Nominal Width; Viton Lip; Solid Seal; 0.559" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HMSA25 Seal Design Code
Nominal Width
0.559 Inch | 14.199 Millimeter
Housing Bore
3.876 Inch | 98.45 Millimeter
Shaft Diameter
2.5 Inch | 63.5 Millimeter
Actual Width
0.559 Inch | 14.199 Millimeter