Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25305-2702

25305-2702

23X2702 V OIL SEAL ; 3.820"IDX5.042"OD

3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right V Lip; Split Seal; 0.395" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code

Part #

25305-2702

BDI #

381216

PRICE
$ 316.53 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.15
EAN
0717744622091
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Rubber
Seal Design Code
23
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X2702 MILL-RIGHT V NO SPRING 3.820"ID 5.042"OD .
Manufacturer Internal Number
25305-2702
Weight / LBS
0.33
Long Description
3.82" Shaft Dia; 5.042" Housing Bore; 0.395" Nominal Width; Mill-Right V Lip; Split Seal; 0.395" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Rubber Case; 23 Seal Design Code
Nominal Width
0.395 Inch | 10.033 Millimeter
Shaft Diameter
3.82 Inch | 97.028 Millimeter
Actual Width
0.395 Inch | 10.033 Millimeter
Housing Bore
5.042 Inch | 128.067 Millimeter